Zoro Homepage
This item is Discontinued.
Continental Pulley, Falcon Pd, 45 Grooves, 32 mm W 45G-8M-12-2012

Pulley, Falcon Pd, 45 Grooves, 32 mm W (Discontinued)

  • Mfr # 45G-8M-12-2012
  • Zoro # G1758443
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45G-8M-12-2012
Zoro #
G1758443
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
114.592 mm
Outside Dia. - Timing Belt Pulleys
112.99 mm
Outside Dia. (In.)
4.449
Bore Dia. (mm)
0.500
For Timing Belt Width
12 mm
Width (In.)
1.260
Bore Dia. (In.)
2.125
Flange Dia.
121.0 mm
Flange Dia. (In.)
4.764
Pitch Dia. (In.)
4.512
Flange Dia. (mm)
121
Max. Bore Dia. - Timing Belt Pulleys
12.7 mm
Width - Timing Belt Pulleys
32 mm
Pitch Dia. (mm)
114.592
Outside Dia. (mm)
112.99
Width (mm)
32.0
Length through Bore
1 1/5 in
Pitch Diameter
114.592 mm
Overall Width
32 mm
Outside Diameter
112.99 mm
Maximum Bore Diameter
2 in
For Belt Width
12 mm
For Bushing Size
2012
For Belt Trade Size
Carbon

Details

Gearbelt Series - Timing Belts
Falcon Pd(R)
Number of Grooves - Timing Belt Pulleys
45
Bushing Required - Timing Belt Pulleys
2012
Pitch - Timing Belt Pulleys
8 mm
Pitch (mm)
8
Material - Timing Belt Pulleys
Cast Iron
Bushing Required
2012
Number of Grooves
45
Max. Bore (In.)
54
Bore Type - Timing Belt Pulleys
Bushed
Item
Pulley
Flanged
Yes
Pitch (In.)
8 mm
Type
Falcon Pd
For Use With
Conti(R) Synchrochain Carbon or Falcon Pd(R) Belts
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Max. Bore (mm)
12.7
Bore Type
Bushed
Material
Cast Iron
Number of Teeth
45
Pitch
8 mm
Material Fabrication
Cast
For Bushing Type
Taper Lock
For Belt Series
Poly Chain GT Carbon
Number of Flanges
2

Description

Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 12 mm, For Bushing Size 2012, For Bushing Type Taper Lock, For Use With Conti(R) Synchrochain Carbon or Falcon Pd(R) Belts, Material Cast Iron, Maximum Bore Diameter 2 in, Number of Teeth 45, Outside Diameter 112.99 mm, Pitch 8 mm, Pitch Diameter 114.592 mm, For Belt Trade Size Carbon, Includes -, Length through Bore 1 1/5 in, Material Fabrication Cast, Number of Flanges 2, Overall Width 32 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.