Zoro Homepage
This item is Discontinued.
Continental Pulley, Falcon Pd, 60 Grooves, 32 mm W 60G-8M-12-2012

Pulley, Falcon Pd, 60 Grooves, 32 mm W (Discontinued)

  • Mfr # 60G-8M-12-2012
  • Zoro # G1660057
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60G-8M-12-2012
Zoro #
G1660057
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
152.789 mm
Outside Dia. - Timing Belt Pulleys
151.19 mm
Outside Dia. (mm)
151.19
Flange Dia. (In.)
6.221
Bore Dia. (mm)
0.500
Pitch Dia. (In.)
6.016
Width - Timing Belt Pulleys
32 mm
Width (mm)
32.0
Outside Dia. (In.)
5.953
Pitch Dia. (mm)
152.789
For Timing Belt Width
12 mm
Flange Dia. (mm)
158
Max. Bore Dia. - Timing Belt Pulleys
12.7 mm
Flange Dia.
158.0 mm
Bore Dia. (In.)
2.125
Width (In.)
1.260
For Belt Width
12 mm
Outside Diameter
151.19 mm
Pitch Diameter
152.789 mm
Overall Width
32 mm
For Bushing Size
2012
Length through Bore
1 1/5 in
Maximum Bore Diameter
2 in
For Belt Trade Size
Carbon

Details

Gearbelt Series - Timing Belts
Falcon Pd(R)
Number of Grooves - Timing Belt Pulleys
60
Bushing Required - Timing Belt Pulleys
2012
Pitch - Timing Belt Pulleys
8 mm
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Flanged
Yes
Max. Bore (In.)
54
Item
Pulley
Pitch (In.)
8 mm
Type
Falcon Pd
Material - Timing Belt Pulleys
Cast Iron
Bore Type
Bushed
Bushing Required
2012
For Use With
Conti(R) Synchrochain Carbon or Falcon Pd(R) Belts
Pitch (mm)
8
Max. Bore (mm)
12.7
Bore Type - Timing Belt Pulleys
Bushed
Material
Cast Iron
Number of Grooves
60
Number of Teeth
60
For Bushing Type
Taper Lock
For Belt Series
Poly Chain GT Carbon
Material Fabrication
Cast
Pitch
8 mm
Number of Flanges
2

Description

Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 12 mm, For Bushing Size 2012, For Bushing Type Taper Lock, For Use With Conti(R) Synchrochain Carbon or Falcon Pd(R) Belts, Material Cast Iron, Maximum Bore Diameter 2 in, Number of Teeth 60, Outside Diameter 151.19 mm, Pitch 8 mm, Pitch Diameter 152.789 mm, For Belt Trade Size Carbon, Includes -, Length through Bore 1 1/5 in, Material Fabrication Cast, Number of Flanges 2, Overall Width 32 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.