Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pulley, Falcon Pd, 80 Grooves, 51 mm W

  • Mfr # 80G-8M-21-3020

  • Zoro # G1588754


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
Falcon Pd(R)
Number of Grooves - Timing Belt Pulleys
80
Bushing Required - Timing Belt Pulleys
3020
Pitch Dia. - Timing Belt Pulleys
203.719 mm
Outside Dia. - Timing Belt Pulleys
202.12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80G-8M-21-3020
Zoro #
G1588754
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
203.719 mm
Outside Dia. - Timing Belt Pulleys
202.12 mm
Max. Bore Dia. - Timing Belt Pulleys
22.0 mm
Width (mm)
51.0
Bore Dia. (In.)
3.25
Width (In.)
2.008
Pitch Dia. (In.)
8.021
Pitch Dia. (mm)
203.719
For Timing Belt Width
21 mm
Outside Dia. (mm)
202.12
Outside Dia. (In.)
7.958
Width - Timing Belt Pulleys
51 mm
Bore Dia. (mm)
0.875
Overall Width
1 3/4 in
For Bushing Size
3020
For Belt Width
21 mm
Outside Diameter
8.386 in
Pitch Diameter
8.02 in
Maximum Bore Diameter
3 in
Length through Bore
2 in
For Belt Trade Size
Carbon
Face Width
1.2 in

Details

Gearbelt Series - Timing Belts
Falcon Pd(R)
Number of Grooves - Timing Belt Pulleys
80
Bushing Required - Timing Belt Pulleys
3020
Pitch - Timing Belt Pulleys
8 mm
Pitch (mm)
8
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Bushing Required
3020
Flanged
No
Bore Type - Timing Belt Pulleys
Bushed
Max. Bore (In.)
82
Max. Bore (mm)
22.0
Type
Falcon Pd
Bore Type
Bushed
Material - Timing Belt Pulleys
Cast Iron
For Use With
Conti(R) Synchrochain Carbon or Falcon Pd(R) Belts
Material
Cast Iron
Item
Pulley
Pitch
8 mm
Number of Teeth
80
Number of Flanges
2
For Belt Series
Poly Chain GT Carbon
For Bushing Type
Taper Lock
Material Fabrication
Cast

Description

Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 21 mm, For Bushing Size 3020, For Bushing Type Taper Lock, For Use With Conti(R) Synchrochain Carbon or Falcon Pd(R) Belts, Material Cast Iron, Maximum Bore Diameter 3 in, Number of Teeth 80, Outside Diameter 8.386 in, Pitch 8 mm, Pitch Diameter 8.02 in, Face Width 1.2 in, Features Not Applicable, For Belt Trade Size Carbon, Includes -, Length through Bore 2 in, Material Fabrication Cast, Number of Flanges 2, Overall Width 1 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.