Zoro Homepage

Pulley, Hawk Pd, Dual Hi-Perf, 66 Grooves

  • Mfr # P72-8M-30-SK

  • Zoro # G1395161


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
Hawk Pd
Number of Grooves - Timing Belt Pulleys
72
Bushing Required - Timing Belt Pulleys
SK
Pitch Dia. - Timing Belt Pulleys
183.35 mm
Outside Dia. - Timing Belt Pulleys
181.97 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P72-8M-30-SK
Zoro #
G1395161
UPC #
-
Country of Origin
United States

Dimensions

Pitch Dia. - Timing Belt Pulleys
183.35 mm
Outside Dia. - Timing Belt Pulleys
181.97 mm
Width - Timing Belt Pulleys
50 mm
Bore Dia. (In.)
2.625
Flange Dia. (mm)
193.040
For Timing Belt Width
30 mm
Bore Dia. (mm)
0.500
Outside Dia. (In.)
7.164
Max. Bore Dia. - Timing Belt Pulleys
12.7 mm
Flange Dia.
193.04 mm
Flange Dia. (In.)
7.600
Width (mm)
50.013
Pitch Dia. (mm)
183.350
Width (In.)
1.969
Outside Dia. (mm)
181.970
Pitch Dia. (In.)
7.218
Maximum Bore Diameter
12.7 mm
For Belt Width
30 mm
Outside Diameter
7.16 in
For Bushing Size
SK
Pitch Diameter
7.22 in
Overall Width
1 1/2 in
For Belt Trade Size
HTD
Face Width
1.5 in

Details

Gearbelt Series - Timing Belts
Hawk Pd
Number of Grooves - Timing Belt Pulleys
72
Bushing Required - Timing Belt Pulleys
SK
Pitch - Timing Belt Pulleys
8 mm
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Bore Type - Timing Belt Pulleys
Bushed
Bushing Required
SK
Pitch (mm)
183.350
For Use With
HTD Belts
Material
Cast Iron
Bore Type
Bushed
Flanged
Yes
Type
Hawk Pd, Dual Hi-Performance Pd
Max. Bore (mm)
12.7
Material - Timing Belt Pulleys
Cast Iron
Item
Pulley
Max. Bore (In.)
66
Pitch
8 mm
Number of Teeth
72
Features
Positive Drive-Tooth
Material Fabrication
Cast
For Belt Series
HTD
Weight
8 lb
For Bushing Type
Quick Detachable
Number of Flanges
2

Description

Pulley, For Belt Width 30 mm, For Bushing Size SK, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 2 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 72, Outside Diameter 7.16 in, Pitch 8 mm, Pitch Diameter 7.22 in, Face Width 1.5 in, Features Positive Drive-Tooth, Finish Black Oxide, For Belt Trade Size HTD, Includes -, Material Fabrication Cast, Number of Flanges 2, Overall Width 1 1/2 in, Resistance Properties Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.