PushBarbHoseFtg, 1/2", Brass, Strght
- Mfr # PB-JCFX-0808
- Zoro # G2405715
Key Features
Specifications
Details
- MFR #
- PB-JCFX-0808
- Zoro #
- G2405715
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Push-On Barbed Hose Fitting
- For Hose I.D.
- 1/2 in
- Material
- Brass
- Fitting Connection Type
- JIC x Hose Barb
- Thread Type
- Female JIC
- Fitting Shape
- Straight
- Fitting Style
- Straight Swivel
- Hose Fitting A Connection Type
- Threaded
- Fitting Material
- Brass x Brass
- Max. Working Pressure @ 70 F
- 4,000 psi
- Hose Fitting B Gender
- Male
- Hose Fitting A Gender
- Female
- Reusable
- Yes
- Fitting Movement
- Swivel
- Hose Fitting B Connection Type
- Hose Barb
- Maximum Operating Pressure
- 4000 psi
Dimensions
- Barb Size
- 1/2 in
- Thread Size
- 3/4"-16
- Hex Head Size
- 7/8 in
- Hose Fitting B Size
- 1/2 in
- Hose Fitting A Size
- 1/2 in
- Fitting Size
- 1/2 in x 1/2 in
Description
The CONTINENTAL - PB-JCFX-0808 is a Push-On Hose Fitting tool primarily made of quality brass, designed meticulously with a straight geometrical structure. Boasting a swivel feature, it has "JIC x Hose Barb" as the fitting connection type. Accommodating a hose with an inner diameter of 1/2 in, it also includes a barb size and fitting size of 1/2 in. For easy adjustment, it is fitted with a Hex Head Size of 7/8 in, meaning you can use a wrench or a socket. It is specifically designed for high-pressure applications, working optimally at a maximum pressure of 4,000 psi at 70 F.
Key Features:
- Fitting Material: Made of Brass x Brass.
- Fitting Movement: Equipped with a Swivel mechanism for added flexibility.
- Fitting Shape and Style: Designed in a Straight shape and Straight Swivel style.
- Hose Fitting A Connection Type and Gender: Equipped with a Female JIC connection.
- Hose Fitting B Connection Type and Gender: Comes with a Male Hose Barb connection type.
- Max. Working Pressure: This fitting is rated to operate at a maximum of 4,000 psi at 70 F.
- Thread Size and Type: Features a Female JIC thread type and a thread size of 3/4"-16 for seamless integration and assembly.
- Reusability: Yes, the fitting can be detached and re-attached multiple times; wear and loss of efficiency may vary with usage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.