Zoro Homepage

SC 29-O001

  • Mfr # SC 29-O001

  • Zoro # G411208146


product price: $74.99
/ea

Key Features

Air Spring Material
Natural Rubber
Height - Full Stroke
9.18 in
Mounting Plate Diameter - Bottom
2.99 in
Compressed Diameter - Maximum
4.4 in
Air Inlet Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC 29-O001
Zoro #
G411208146
UPC #
-
Country of Origin
Mexico

Dimensions

Height - Full Stroke
9.18 in
Mounting Plate Diameter - Bottom
2.99 in
Compressed Diameter - Maximum
4.4 in
Air Inlet Thread Size
3/8 in
Mounting Plate Diameter - Top
2.83 in
Height - Compressed
2.4 in

Details

Item
Sleeve Type Air Actuator
Air Spring Material
Natural Rubber
Air Inlet Thread Type
UNC
Operating Temperature - Maximum
158 Degrees F
Number of Mounting Holess
1
Air Spring Type
Sleeve
Air Inlet Location
Center
Operating Pressure - Maximum
120 psi
Maximum Dynamic Load Capacity
663 lbf @ 80 psi, 837 lbf @ 100 psi
Operating Temperature - Minimum
-76 Degrees F
System of Measurement
SAE

Description

Sleeve Type Air Actuator, Air Inlet Location Center, Air Inlet Thread Size 3/8 in, Air Inlet Thread Type UNC, Air Spring Material Natural Rubber, Air Spring Type Sleeve, Compressed Diameter - Maximum 4.4 in, Height - Compressed 2.4 in, Height - Full Stroke 9.18 in, Maximum Dynamic Load Capacity 663 lbf @ 80 psi, 837 lbf @ 100 psi, Mounting Plate Diameter - Bottom 2.99 in, Mounting Plate Diameter - Top 2.83 in, Number of Mounting Holes 1, Operating Pressure - Maximum 120 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.