Zoro Homepage

SC 29-PG17

  • Mfr # SC 29-PG17

  • Zoro # G311208086


product price: $74.19
/ea

Key Features

Height - Full Stroke
7.52 in
Operating Temperature - Minimum
-76 Degrees F
Air Inlet Location
Center
Maximum Dynamic Load Capacity
3.90 kN@7 bar
Air Spring Material
Natural Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC 29-PG17
Zoro #
G311208086
UPC #
-
Country of Origin
Mexico

Dimensions

Height - Full Stroke
7.52 in
Height - Compressed
3.22 in
Compressed Diameter - Maximum
4.72 in
Air Inlet Thread Size
1/8 in, 3/4 in

Details

Operating Temperature - Minimum
-76 Degrees F
Air Inlet Location
Center
Maximum Dynamic Load Capacity
3.90 kN@7 bar
Air Spring Material
Natural Rubber
Item
Sleeve Type Air Actuator
Operating Pressure - Maximum
120 psi
Operating Temperature - Maximum
158 Degrees F
Air Spring Type
Sleeve
Air Inlet Thread Type
NPTF, UNF
System of Measurement
SAE

Description

Sleeve Type Air Actuator, Air Inlet Location Center, Air Inlet Thread Size 1/8 in, 3/4 in, Air Inlet Thread Type NPTF, UNF, Air Spring Material Natural Rubber, Air Spring Type Sleeve, Compressed Diameter - Maximum 4.72 in, Height - Compressed 3.22 in, Height - Full Stroke 7.52 in, Maximum Dynamic Load Capacity 3.90 kN@7 bar, Operating Pressure - Maximum 120 psi, Operating Temperature - Maximum 158 Degrees F, Operating Temperature - Minimum -76 Degrees F, System of Measurement SAE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.