Zoro Homepage

SC 29-Y109

  • Mfr # SC 29-Y109

  • Zoro # G311208079


product price: $68.89
/ea

Key Features

Air Spring Type
Sleeve
Maximum Dynamic Load Capacity
1094 lbf @ 100 psi, 874 lbf @ 80 psi
Operating Temperature - Maximum
158 Degrees F
Mounting Plate Diameter - Bottom
2.99 in
Height - Full Stroke
11.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC 29-Y109
Zoro #
G311208079
UPC #
-
Country of Origin
Mexico

Dimensions

Mounting Plate Diameter - Bottom
2.99 in
Height - Full Stroke
11.2 in
Compressed Diameter - Maximum
5.6 in
Mounting Plate Diameter - Top
2.89 in
Height - Compressed
2.4 in

Details

Air Spring Type
Sleeve
Maximum Dynamic Load Capacity
1094 lbf @ 100 psi, 874 lbf @ 80 psi
Operating Temperature - Maximum
158 Degrees F
Operating Pressure - Maximum
120 psi
Operating Temperature - Minimum
-76 Degrees F
Item
Sleeve Type Air Actuator
Air Inlet Location
Center
Air Spring Material
Natural Rubber
System of Measurement
SAE

Description

Sleeve Type Air Actuator, Air Inlet Location Center, Air Inlet Thread Type Not Applicable, Air Spring Material Natural Rubber, Air Spring Type Sleeve, Compressed Diameter - Maximum 5.6 in, Height - Compressed 2.4 in, Height - Full Stroke 11.2 in, Maximum Dynamic Load Capacity 1094 lbf @ 100 psi, 874 lbf @ 80 psi, Mounting Plate Diameter - Bottom 2.99 in, Mounting Plate Diameter - Top 2.89 in, Operating Pressure - Maximum 120 psi, Operating Temperature - Maximum 158 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.