Zoro Homepage

SK 19-4 1/8 NPT

  • Mfr # 20886416

  • Zoro # G911208127


product price: $61.89
/ea

Key Features

Maximum Dynamic Load Capacity
106 lbf @ 40 psi, 155 lbf @ 60 psi, 204 lbf @ 80 psi, 252 lbf @ 100 psi, 299 lbf @ 120 psi
Operating Temperature - Maximum
158 Degrees F
Installation Space Required
3.07 in
Mounting Plate Diameter - Top
1.34 in
Compressed Diameter - Maximum
2.36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20886416
Zoro #
G911208127
UPC #
-
Country of Origin
Mexico

Dimensions

Mounting Plate Diameter - Top
1.34 in
Compressed Diameter - Maximum
2.36 in
Height - Full Stroke
2.3 in
Air Inlet Thread Size
1/8 in
Mounting Plate Diameter - Bottom
1.34 in
Height - Compressed
1.5 in

Details

Maximum Dynamic Load Capacity
106 lbf @ 40 psi, 155 lbf @ 60 psi, 204 lbf @ 80 psi, 252 lbf @ 100 psi, 299 lbf @ 120 psi
Operating Temperature - Maximum
158 Degrees F
Installation Space Required
3.07 in
Number of Mounting Holess
1
Item
Sleeve Type Air Actuator
Air Spring Type
Sleeve
Operating Pressure - Maximum
120 psi
Operating Temperature - Minimum
-76 Degrees F
Air Spring Material
Natural Rubber
Air Inlet Location
Center
Air Inlet Thread Type
NPT
Operating Pressure - Minimum
0 psi
System of Measurement
SAE

Description

Sleeve Type Air Actuator, Air Inlet Location Center, Air Inlet Thread Size 1/8 in, Air Inlet Thread Type NPT, Air Spring Material Natural Rubber, Air Spring Type Sleeve, Compressed Diameter - Maximum 2.36 in, Height - Compressed 1.5 in, Height - Full Stroke 2.3 in, Installation Space Required 3.07 in, Maximum Dynamic Load Capacity 106 lbf @ 40 psi, 155 lbf @ 60 psi, 204 lbf @ 80 psi, 252 lbf @ 100 psi, 299 lbf @ 120 psi, Mounting Plate Diameter - Bottom 1.34 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.