Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SK 37-8 P02 G 1/8

  • Mfr # 21025437

  • Zoro # G911208134


product price: $87.19
/ea
Free Shipping & Returns

Key Features

Operating Temperature - Maximum
158 Degrees F
Number of Mounting Holess
1
Maximum Dynamic Load Capacity
1.1 kN @ 3 bar, 1.5 kN @ 4 bar, 1.8 kN @ 5 bar, 2.2 kN @ 6 bar, 2.6 kN @ 7 bar, 3 kN @ 8 bar
Air Inlet Thread Size
1/8 in
Mounting Plate Diameter - Top
61 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21025437
Zoro #
G911208134
UPC #
-
Country of Origin
Mexico

Dimensions

Air Inlet Thread Size
1/8 in
Mounting Plate Diameter - Top
61 mm
Height - Compressed
65 mm
Compressed Diameter - Maximum
88 mm
Mounting Plate Diameter - Bottom
76 mm
Height - Full Stroke
95 mm

Details

Operating Temperature - Maximum
158 Degrees F
Number of Mounting Holess
1
Maximum Dynamic Load Capacity
1.1 kN @ 3 bar, 1.5 kN @ 4 bar, 1.8 kN @ 5 bar, 2.2 kN @ 6 bar, 2.6 kN @ 7 bar, 3 kN @ 8 bar
Item
Sleeve Type Air Actuator
Installation Space Required
100 mm
Air Inlet Location
Center
Natural Frequency
2.6 Hz
Air Spring Type
Sleeve
Spring Rate - Minimum
30.2 N/mm
Operating Temperature - Minimum
-76 Degrees F
Operating Pressure - Minimum
0 psi
Air Spring Material
Natural Rubber
Spring Rate - Maximum
61.5 N/mm
Operating Pressure - Maximum
120 psi
System of Measurement
Metric

Description

Sleeve Type Air Actuator, Air Inlet Location Center, Air Inlet Thread Size 1/8 in, Air Spring Material Natural Rubber, Air Spring Type Sleeve, Compressed Diameter - Maximum 88 mm, Height - Compressed 65 mm, Height - Full Stroke 95 mm, Installation Space Required 100 mm, Maximum Dynamic Load Capacity 1.1 kN @ 3 bar, 1.5 kN @ 4 bar, 1.8 kN @ 5 bar, 2.2 kN @ 6 bar, 2.6 kN @ 7 bar, 3 kN @ 8 bar, Mounting Plate Diameter - Bottom 76 mm, Mounting Plate Diameter - Top 61 mm, Natural Frequency 2.6 Hz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.