Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Continental Soap Dispenser, Vertical, 40 oz. V444SS

Soap Dispenser, Vertical, 40 oz. (Discontinued)

  • Mfr # V444SS
  • Zoro # G3895622
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V444SS
Zoro #
G3895622
UPC #
020027014682
Country of Origin
China

Dimensions

Refill Size
40 oz.
Height
8-1/2"
Width
4-3/4"
Depth
2-3/4"
Depth (In.)
2-3/4
Height (In.)
8-1/2
Width (In.)
4-3/4

Details

Item
Soap Dispenser
Operation Mode
Manual
Hygiene Form
Liquid
Material
Stainless Steel
Color
Steel
Hygiene Series
CMC
Dispenser Mount Type
Wall
Capacity
40 oz.
Type
Vertical All Purpose
Dispenser Color
Stainless Steel
Finish
Satin
Mount Type
Wall
Refill Type
Bulk

Description

Soap Dispenser, Color Steel, Mount Type Wall, Material Stainless Steel, Finish Satin, Refill Size 40 oz, Operation Mode Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.