Zoro Homepage
This item is Discontinued.
Continental Sprkt-24 Teeth, 8M Pitch, 20m Wide P24-8M-20-JA

Sprkt-24 Teeth, 8M Pitch, 20m Wide (Discontinued)

  • Mfr # P24-8M-20-JA
  • Zoro # G3252015
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P24-8M-20-JA
Zoro #
G3252015
UPC #
037256313912
Country of Origin
United States

Dimensions

Pitch Dia. - Timing Belt Pulleys
61.12 mm
Outside Dia. - Timing Belt Pulleys
59.74 mm
Pitch Dia. (mm)
61.120
Width - Timing Belt Pulleys
43.6 mm
Flange Dia. (mm)
70.1
Width (mm)
43.6
Outside Dia. (mm)
59.740
Flange Dia.
70.1 mm
For Timing Belt Width
20 mm
For Belt Width
20 mm
Pitch Diameter
2.41 in
For Bushing Size
JA
Outside Diameter
2.35 in
Overall Width
1 1/8 in
For Belt Trade Size
HTD
Face Width
1.125 in

Description

Sprocket, For Belt Series HTD, For Belt Width 20 mm, For Bushing Size JA, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Number of Teeth 24, Outside Diameter 2.35 in, Pitch 8 mm, Pitch Diameter 2.41 in, Face Width 1.125 in, For Belt Trade Size HTD, Includes -, Material Fabrication Cast, Number of Flanges 2, Overall Width 1 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.