Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprkt-30 Teeth, 8M Pitch, 20m Wide

  • Mfr # P30-8M-20-QT

  • Zoro # G2946176


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
Hawk Pd
Number of Grooves - Timing Belt Pulleys
30
Bushing Required - Timing Belt Pulleys
H, QT
Pitch Dia. - Timing Belt Pulleys
76.39 mm
Outside Dia. - Timing Belt Pulleys
75.13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P30-8M-20-QT
Zoro #
G2946176
UPC #
-
Country of Origin
United States

Dimensions

Pitch Dia. - Timing Belt Pulleys
76.39 mm
Outside Dia. - Timing Belt Pulleys
75.13 mm
Width (mm)
38.1
Width - Timing Belt Pulleys
38.1 mm
Pitch Dia. (mm)
76.390
Flange Dia. (mm)
85.1
For Timing Belt Width
20 mm
Flange Dia.
85.1 mm
Outside Dia. (mm)
75.130
Outside Diameter
2.96 in
Overall Width
1 1/8 in
For Belt Width
20 mm
For Bushing Size
H, QT
Pitch Diameter
3.01 in
For Belt Trade Size
HTD
Face Width
1.13 in

Details

Gearbelt Series - Timing Belts
Hawk Pd
Number of Grooves - Timing Belt Pulleys
30
Bushing Required - Timing Belt Pulleys
H, QT
Pitch - Timing Belt Pulleys
8 mm
Number of Grooves
30
Pitch (In.)
8 mm
Material
Cast Iron
For Use With
HTD Belts
Flanged
Yes
Pitch (mm)
76.390
Bore Type
Bushed
Bore Type - Timing Belt Pulleys
Bushed
Bushing Required
QT or H
Item
Sprocket
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Material - Timing Belt Pulleys
Cast Iron
Pitch
8 mm
Material Fabrication
Cast
For Belt Series
HTD
Number of Teeth
30
Weight
1.3 lb
Number of Flanges
2
For Bushing Type
Quick Detachable

Description

Sprocket, For Belt Width 20 mm, For Bushing Size QT, For Bushing Type Split Taper, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 1/2 in, Minimum Bore Diameter 1 1/2 in, Number of Teeth 30, Outside Diameter 2.96 in, Pitch 8 mm, Pitch Diameter 3.01 in, Face Width 1.13 in, Finish Black Oxide, For Belt Trade Size HTD, Includes -, Material Fabrication Cast, Number of Flanges 2, Overall Width 1 1/8 in, Resistance Properties Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.