Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprkt-34 Teeth, 8M Pitch, 85m Wide

  • Mfr # P34-8M-85-SH

  • Zoro # G1570737


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
Hawk Pd
Number of Grooves - Timing Belt Pulleys
34
Bushing Required - Timing Belt Pulleys
SH
Pitch Dia. - Timing Belt Pulleys
86.58 mm
Outside Dia. - Timing Belt Pulleys
85.22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P34-8M-85-SH
Zoro #
G1570737
UPC #
-
Country of Origin
United States

Dimensions

Pitch Dia. - Timing Belt Pulleys
86.58 mm
Outside Dia. - Timing Belt Pulleys
85.22 mm
Flange Dia. (mm)
97.0
Flange Dia.
97.0 mm
Outside Dia. (mm)
85.220
Width - Timing Belt Pulleys
95.3 mm
For Timing Belt Width
85 mm
Pitch Dia. (mm)
86.580
Width (mm)
95.3
Overall Width
3 3/4 in
For Bushing Size
SH
For Belt Width
85 mm
Outside Diameter
3.36 in
Pitch Diameter
3.41 in
For Belt Trade Size
HTD
Face Width
3.75 in

Details

Gearbelt Series - Timing Belts
Hawk Pd
Number of Grooves - Timing Belt Pulleys
34
Bushing Required - Timing Belt Pulleys
SH
Pitch - Timing Belt Pulleys
8 mm
Bore Type
Bushed
Pitch (mm)
8
For Use With
HTD Belts
Bushing Required
SH
Item
Sprocket
Bore Type - Timing Belt Pulleys
Bushed
Material
Cast Iron
Material - Timing Belt Pulleys
Cast Iron
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Flanged
Yes
Number of Teeth
34
Material Fabrication
Cast
For Belt Series
HTD
Pitch
8 mm
Number of Flanges
2
For Bushing Type
Quick Detachable

Description

Sprocket, For Belt Width 85 mm, For Bushing Size SH, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 1 11/16 in, Minimum Bore Diameter 1/2 in, Number of Teeth 34, Outside Diameter 3.36 in, Pitch 8 mm, Pitch Diameter 3.41 in, Face Width 3.75 in, Finish Black Oxide, For Belt Trade Size HTD, Includes -, Material Fabrication Cast, Number of Flanges 2, Overall Width 3 3/4 in, Resistance Properties Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.