Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprkt-48 Teeth, 14M Pitch, 40m Wide

  • Mfr # P48-14M-40-E

  • Zoro # G0557803


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
Hawk Pd
Number of Grooves - Timing Belt Pulleys
48
Bushing Required - Timing Belt Pulleys
E
Pitch Dia. - Timing Belt Pulleys
213.9 mm
Outside Dia. - Timing Belt Pulleys
211.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P48-14M-40-E
Zoro #
G0557803
UPC #
-
Country of Origin
United States

Dimensions

Pitch Dia. - Timing Belt Pulleys
213.9 mm
Outside Dia. - Timing Belt Pulleys
211.1 mm
Pitch Dia. (mm)
213.900
Width - Timing Belt Pulleys
58.2 mm
For Timing Belt Width
40 mm
Outside Dia. (mm)
211.100
Width (mm)
58.2
Flange Dia. (mm)
226.1
Flange Dia.
226.1 mm
Overall Width
2 1/8 in
For Bushing Size
E
Pitch Diameter
8.42 in
Outside Diameter
8.31 in
For Belt Width
40 mm
For Belt Trade Size
HTD
Face Width
2.13 in

Details

Gearbelt Series - Timing Belts
Hawk Pd
Number of Grooves - Timing Belt Pulleys
48
Bushing Required - Timing Belt Pulleys
E
Pitch - Timing Belt Pulleys
14 mm
For Use With
HTD Belts
Number of Grooves
48
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Bushing Required
E
Pitch (mm)
14
Item
Sprocket
Flanged
Yes
Bore Type
Bushed
Pitch (In.)
14 mm
Bore Type - Timing Belt Pulleys
Bushed
Material
Cast Iron
Material - Timing Belt Pulleys
Cast Iron
Number of Teeth
48
Weight
19 lb
Material Fabrication
Cast
For Belt Series
HTD
Pitch
14 mm
Number of Flanges
2
For Bushing Type
Quick Detachable

Description

Sprocket, For Belt Series HTD, For Belt Width 40 mm, For Bushing Size E, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Cast Iron, Number of Teeth 48, Outside Diameter 8.31 in, Pitch 14 mm, Pitch Diameter 8.42 in, Face Width 2.13 in, For Belt Trade Size HTD, Includes -, Material Fabrication Cast, Number of Flanges 2, Overall Width 2 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.