Zoro Homepage
This item is Discontinued.
Continental Sprkt-72 Teeth, 14M Pitch, 40m Wide P72-14M-40-E

Sprkt-72 Teeth, 14M Pitch, 40m Wide (Discontinued)

  • Mfr # P72-14M-40-E
  • Zoro # G0296423
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P72-14M-40-E
Zoro #
G0296423
UPC #
-
Country of Origin
United States

Dimensions

Pitch Dia. - Timing Belt Pulleys
320.86 mm
Outside Dia. - Timing Belt Pulleys
318.06 mm
Outside Dia. (mm)
318.060
Pitch Dia. (mm)
320.860
For Timing Belt Width
40 mm
Width - Timing Belt Pulleys
58.2 mm
Flange Dia. (mm)
335.0
Width (mm)
58.2
Flange Dia.
335.0 mm
Overall Width
58.2 mm
For Belt Width
40 mm
Pitch Diameter
320.86 mm
For Bushing Size
E
Outside Diameter
318.06 mm
For Belt Trade Size
HTD

Description

Sprocket, For Belt Series HTD, For Belt Width 40 mm, For Bushing Size E, For Use With HTD Belts, Material Cast Iron, Number of Teeth 72, Outside Diameter 318.06 mm, Pitch 14 mm, Pitch Diameter 320.86 mm, For Belt Trade Size HTD, Includes -, Material Fabrication Cast, Number of Flanges 2, Overall Width 58.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.