Sprocket, Composite, W 1 7/16 in
Mfr # 21170724
Zoro # G622576164
product price: $134.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21170724
Zoro #
G622576164
UPC #
03725673691
Country of Origin
United States
Description
Sprocket, For Belt Series Conti(R) SilentSync, For Belt Width 35 mm, For Bushing Size SK, For Bushing Type Quick Detachable, Material Composite, Maximum Bore Diameter 2 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 32, Outside Diameter 5.467 in, Pitch 14 mm, Pitch Diameter 5.614 in, Face Width 1.44 in, Finish Not Applicable, Number of Flanges 0, Overall Width 1 7/16 in, Resistance Properties Chemical-Resistant, Ozone-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.