Zoro Homepage

Sprocket, Composite, W 1 7/16 in

  • Mfr # 21211927

  • Zoro # G422576180


product price: $110.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21211927
Zoro #
G422576180
UPC #
03725675907
Country of Origin
United States

Description

Sprocket, For Belt Series Conti(R) SilentSync, For Belt Width 32 mm, For Bushing Size SDS, For Bushing Type Quick Detachable, Material Composite, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 45, Outside Diameter 4.423 in, Pitch 8 mm, Pitch Diameter 4.511 in, Face Width 1.44 in, Finish Not Applicable, Number of Flanges 0, Overall Width 1 7/16 in, Resistance Properties Chemical-Resistant, Ozone-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.