Zoro Homepage

Sprocket, Composite, W 1 7/16 in

  • Mfr # 21212254

  • Zoro # G922576185


product price: $98.39
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21212254
Zoro #
G922576185
UPC #
03725675917
Country of Origin
United States

Description

Sprocket, For Belt Series Conti(R) SilentSync, For Belt Width 32 mm, For Bushing Size SH, For Bushing Type Quick Detachable, Material Composite, Maximum Bore Diameter 1 11/16 in, Minimum Bore Diameter 1/2 in, Number of Teeth 38, Pitch 8 mm, Pitch Diameter 3.81 in, Face Width 1.44 in, Finish Not Applicable, Number of Flanges 0, Overall Width 1 7/16 in, Resistance Properties Chemical-Resistant, Ozone-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.