Suction Hose, 1-1/2"x25ft., Blk, Nitrile
Mfr # 21168029
Zoro # G809843461
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Hose Length
25 ft
Hose Inside Dia.
1 1/2 in
Safety Factor
3:1
Temp. Range
-40 Degrees to 158 Degrees F
Hose Cover Material
Nitrile Blend; PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21168029
Zoro #
G809843461
UPC #
37256744778
Country of Origin
United States
Dimensions
Hose Length
25 ft
Hose Inside Dia.
1 1/2 in
Hose Outside Dia.
1 43/50 in
Details
Item
Suction Hose
Safety Factor
3:1
Temp. Range
-40 Degrees to 158 Degrees F
Hose Cover Material
Nitrile Blend; PVC
Max. Working Pressure @ 70 F
40 psi
Hose Configuration
Bulk Hose
Hose Color
Black
Hose Tube Material
Polyurethane
Description
Suction Hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 1 43/50 in, Hose Length 25 ft, Hose Tube Material Polyurethane, Hose Cover Material Nitrile Blend; PVC, Hose Color Black, Max. Working Pressure @ 70 F 40 psi, Safety Factor 3:1, Temp. Range -40 Degrees to 158 Degrees F, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.