Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sync Drive Gearbelt, CTD, 140 Teeth, 36mm W

  • Mfr # CTD8M-1120-36

  • Zoro # G1842961


product price: $179.96
/ea
Free Shipping & Returns

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
Conti(R) Synchrochain Carbon
Pitch Length - Timing Belts
1,120 mm
Number of Teeth - Timing Belts
140
Pitch - Timing Belts
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTD8M-1120-36
Zoro #
G1842961
UPC #
-
Country of Origin
Germany

Dimensions

Pitch Length - Timing Belts
1,120 mm
Width - Timing Belts
36 mm
Pitch Length
1,120 mm
Width
36mm
Top Width
36 mm
Belt Trade Size
Urethane Carbon

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
Conti(R) Synchrochain Carbon
Number of Teeth - Timing Belts
140
Pitch - Timing Belts
8 mm
Industry Number - Timing Belts
CTD8M-1120-36
Teeth Location - Timing Belts
Single Sided
Material
Polyurethane
Pitch
8 mm
Industry Number
8MGT-1120-36
Number of Teeth
140
Item
Industrial Timing Belt
Belt Series
Conti(R) Synchrochain Carbon
Tooth Location
One Side
Belt Material
Polyurethane
Reinforcing Cord Material
Carbon Fiber
Application
Heavy Duty Applications
Resistance Properties
Acids and Lyes Resistant, Aging Resistant, Fuel Resistant, Grease Resistant, Oil Resistant, Ozone Resistant, Temperature Resistant
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
176 Degrees F

Description

Timing Belt, Belt Material Polyurethane, Belt Series Conti(R) Synchrochain Carbon, Industry Number 8MGT-1120-36, Number of Teeth 140, Pitch 8 mm, Pitch Length 1,120 mm, Tooth Location One Side, Top Width 36 mm, Application Heavy Industry, Belt Coating Not Applicable, Belt Trade Size CTD, Length Type Closed Loop, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Length 1,120 mm, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.