Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sync Drive Gearbelt, CTD, 280 Teeth, 12mm W

  • Mfr # CTD8M-2240-12

  • Zoro # G2003578


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
Conti(R) Synchrochain Carbon
Pitch Length - Timing Belts
2,240 mm
Number of Teeth - Timing Belts
280
Pitch - Timing Belts
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTD8M-2240-12
Zoro #
G2003578
UPC #
-
Country of Origin
Germany

Dimensions

Pitch Length - Timing Belts
2,240 mm
Width - Timing Belts
12 mm
Pitch Length
2,240 mm
Width
12mm
Top Width
12 mm
Belt Trade Size
Urethane Carbon

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
Conti(R) Synchrochain Carbon
Number of Teeth - Timing Belts
280
Pitch - Timing Belts
8 mm
Industry Number - Timing Belts
CTD8M-2240-12
Teeth Location - Timing Belts
Single Sided
Industry Number
8MGT-2240-12
Number of Teeth
280
Item
Industrial Timing Belt
Pitch
8 mm
Material
Polyurethane
Belt Series
Conti(R) Synchrochain Carbon
Tooth Location
One Side
Belt Material
Polyurethane
Reinforcing Cord Material
Carbon Fiber
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Acids and Lyes Resistant, Aging Resistant, Fuel Resistant, Grease Resistant, Oil Resistant, Ozone Resistant, Temperature Resistant
Application
Heavy Duty Applications
Maximum Operating Temperature
176 Degrees F

Description

Industrial Timing Belt, Belt Material Polyurethane, Belt Series Conti(R) Synchrochain Carbon, Industry Number 8MGT-2240-12, Number of Teeth 280, Pitch 8 mm, Pitch Length 2,240 mm, Tooth Location One Side, Top Width 12 mm, Application Heavy Duty Applications, Belt Trade Size Urethane Carbon, Length Type Closed Loop, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.