Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sync Drive Gearbelt, CTD, 500 Teeth, 21mm W

  • Mfr # CTD8M-4000-21

  • Zoro # G2104055


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
Conti(R) Synchrochain Carbon
Pitch Length - Timing Belts
4,000 mm
Number of Teeth - Timing Belts
500
Pitch - Timing Belts
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTD8M-4000-21
Zoro #
G2104055
UPC #
-
Country of Origin
Germany

Dimensions

Pitch Length - Timing Belts
4,000 mm
Width - Timing Belts
21 mm
Pitch Length
4,000 mm
Width
21mm
Top Width
21 mm
Belt Trade Size
Urethane Carbon

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
Conti(R) Synchrochain Carbon
Number of Teeth - Timing Belts
500
Pitch - Timing Belts
8 mm
Industry Number - Timing Belts
CTD8M-4000-21
Teeth Location - Timing Belts
Single Sided
Industry Number
8MGT-4000-21
Item
Industrial Timing Belt
Material
Polyurethane
Pitch
8 mm
Number of Teeth
500
Tooth Location
One Side
Belt Series
Conti(R) Synchrochain Carbon
Belt Material
Polyurethane
Minimum Operating Temperature
-40 Degrees F
Application
Heavy Duty Applications
Maximum Operating Temperature
176 Degrees F
Reinforcing Cord Material
Carbon Fiber
Resistance Properties
Acids and Lyes Resistant, Aging Resistant, Fuel Resistant, Grease Resistant, Oil Resistant, Ozone Resistant, Temperature Resistant

Description

Industrial Timing Belt, Belt Material Polyurethane, Belt Series Conti(R) Synchrochain Carbon, Industry Number 8MGT-4000-21, Number of Teeth 500, Pitch 8 mm, Pitch Length 4,000 mm, Tooth Location One Side, Top Width 21 mm, Application Heavy Duty Applications, Belt Trade Size Urethane Carbon, Length Type Closed Loop, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.