Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Synchronous Gearbelt, B-3136,224 Teeth

  • Mfr # B-3136

  • Zoro # G2433621


product price: $821.99
/ea
Free Shipping & Returns

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
SilentSync(R)
Pitch Length - Timing Belts
3,136 mm
Number of Teeth - Timing Belts
224
Pitch - Timing Belts
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-3136
Zoro #
G2433621
UPC #
037256393433
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
3,136 mm
Width - Timing Belts
35 mm
Pitch Length
3,136 mm
Width
35mm
Top Width
35 mm
Belt Trade Size
SilentSync

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
SilentSync(R)
Number of Teeth - Timing Belts
224
Pitch - Timing Belts
14 mm
Industry Number - Timing Belts
B-3136
Teeth Location - Timing Belts
Single Sided
Material
Nitrile Rubber
Number of Teeth
224
Item
Industrial Timing Belt
Gearbelt Type
SilentSync Helical Offset Tooth
Pitch
14 mm
Industry Number
B-3136
Belt Material
Nitrile
Tooth Location
One Side
Belt Series
SilentSync
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
266 Degrees F
Tooth Shape
Tire Track
Reinforcing Cord Material
Aramid

Description

Timing Belt, Belt Material Nitrile, Belt Series Conti(R) SilentSync, Industry Number B-3136, Number of Teeth 224, Pitch 14 mm, Pitch Length 3,136 mm, Tooth Location One Side, Top Width 35 mm, Belt Coating Not Applicable, Length Type Closed Loop, Maximum Operating Temperature 266 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 3,136 mm, Reinforcing Cord Material Aramid, Resistance Properties Heat-Resistant, Oil-Resistant, Tooth Shape Helical Offset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.