Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Synchronous Gearbelt, O-2520,180 Teeth

  • Mfr # O-2520

  • Zoro # G2433895


product price: $1,132.99
/ea
Free Shipping & Returns

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
SilentSync(R)
Pitch Length - Timing Belts
2,520 mm
Number of Teeth - Timing Belts
180
Pitch - Timing Belts
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O-2520
Zoro #
G2433895
UPC #
037256182853
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
2,520 mm
Width - Timing Belts
70 mm
Width
70mm
Pitch Length
2,520 mm
Top Width
70 mm
Belt Trade Size
SilentSync

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
SilentSync(R)
Number of Teeth - Timing Belts
180
Pitch - Timing Belts
14 mm
Industry Number - Timing Belts
O-2520
Teeth Location - Timing Belts
Single Sided
Pitch
14 mm
Item
Industrial Timing Belt
Material
Nitrile Rubber
Industry Number
O-2520
Number of Teeth
180
Gearbelt Type
SilentSync Helical Offset Tooth
Belt Material
Nitrile
Tooth Location
One Side
Belt Series
SilentSync
Maximum Operating Temperature
266 Degrees F
Reinforcing Cord Material
Aramid
Tooth Shape
Tire Track
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Nitrile, Belt Series Conti(R) SilentSync, Industry Number O-2520, Number of Teeth 180, Pitch 14 mm, Pitch Length 2,520 mm, Tooth Location One Side, Top Width 70 mm, Belt Coating Not Applicable, Length Type Closed Loop, Maximum Operating Temperature 266 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 2,520 mm, Reinforcing Cord Material Aramid, Resistance Properties Heat-Resistant, Oil-Resistant, Tooth Shape Helical Offset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.