Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Synchronous Gearbelt, P-1280,160 Teeth

  • Mfr # P-1280

  • Zoro # G2433691


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
SilentSync(R)
Pitch Length - Timing Belts
1,280 mm
Number of Teeth - Timing Belts
160
Pitch - Timing Belts
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-1280
Zoro #
G2433691
UPC #
037256230356
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
1,280 mm
Width - Timing Belts
64 mm
Pitch Length
1,280 mm
Width
64mm
Top Width
64 mm
Belt Trade Size
SilentSync

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
SilentSync(R)
Number of Teeth - Timing Belts
160
Pitch - Timing Belts
8 mm
Industry Number - Timing Belts
P-1280
Teeth Location - Timing Belts
Single Sided
Gearbelt Type
SilentSync Helical Offset Tooth
Industry Number
P-1280
Item
Industrial Timing Belt
Material
Nitrile Rubber
Pitch
8 mm
Number of Teeth
160
Belt Series
SilentSync
Tooth Location
One Side
Belt Material
Nitrile
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Aramid
Maximum Operating Temperature
266 Degrees F
Tooth Shape
Tire Track

Description

Timing Belt, Belt Material Nitrile, Belt Series Conti(R) SilentSync, Industry Number P-1280, Number of Teeth 160, Pitch 8 mm, Pitch Length 1,280 mm, Tooth Location One Side, Top Width 64 mm, Belt Coating Not Applicable, Length Type Closed Loop, Maximum Operating Temperature 266 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 1,280 mm, Reinforcing Cord Material Aramid, Resistance Properties Heat-Resistant, Oil-Resistant, Tooth Shape Helical Offset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.