Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Synchronous Gearbelt, P-800,100 Teeth

  • Mfr # P-800

  • Zoro # G2433737


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
SilentSync(R)
Pitch Length - Timing Belts
800 mm
Number of Teeth - Timing Belts
100
Pitch - Timing Belts
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-800
Zoro #
G2433737
UPC #
037256230301
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
800 mm
Width - Timing Belts
64 mm
Pitch Length
800 mm
Width
64mm
Top Width
64 mm
Belt Trade Size
SilentSync

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
SilentSync(R)
Number of Teeth - Timing Belts
100
Pitch - Timing Belts
8 mm
Industry Number - Timing Belts
P-800
Teeth Location - Timing Belts
Single Sided
Item
Industrial Timing Belt
Industry Number
P-800
Pitch
8 mm
Material
Nitrile Rubber
Number of Teeth
100
Gearbelt Type
SilentSync Helical Offset Tooth
Tooth Location
One Side
Belt Series
SilentSync
Belt Material
Nitrile
Tooth Shape
Tire Track
Reinforcing Cord Material
Aramid
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
266 Degrees F

Description

Timing Belt, Belt Material Nitrile, Belt Series Conti(R) SilentSync, Industry Number P-800, Number of Teeth 100, Pitch 8 mm, Pitch Length 800 mm, Tooth Location One Side, Top Width 64 mm, Belt Coating Not Applicable, Length Type Closed Loop, Maximum Operating Temperature 266 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 800 mm, Reinforcing Cord Material Aramid, Resistance Properties Heat-Resistant, Oil-Resistant, Tooth Shape Helical Offset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.