Zoro Homepage

Synchronous Gearbelt, R-3500,250 Teeth

  • Mfr # R-3500

  • Zoro # G2433630


product price: $2,802.99
/ea
Free Shipping & Returns

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
SilentSync(R)
Pitch Length - Timing Belts
3,500 mm
Number of Teeth - Timing Belts
250
Pitch - Timing Belts
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-3500
Zoro #
G2433630
UPC #
037256389603
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
3,500 mm
Width - Timing Belts
105 mm
Pitch Length
3,500 mm
Width
105mm
Top Width
105 mm
Belt Trade Size
SilentSync

Description

Industrial Timing Belt, Belt Material Nitrile, Belt Series SilentSync, Industry Number R-3500, Number of Teeth 250, Pitch 14 mm, Pitch Length 3,500 mm, Tooth Location One Side, Top Width 105 mm, Belt Trade Size SilentSync, Length Type Closed Loop, Maximum Operating Temperature 266 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Aramid, Tooth Shape Tire Track

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.