Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Synchronous Gearbelt, W-2000,250 Teeth

  • Mfr # W-2000

  • Zoro # G2434279


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
SilentSync(R)
Pitch Length - Timing Belts
2,000 mm
Number of Teeth - Timing Belts
250
Pitch - Timing Belts
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-2000
Zoro #
G2434279
UPC #
037256174605
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
2,000 mm
Width - Timing Belts
32 mm
Pitch Length
2,000 mm
Width
32mm
Top Width
32 mm
Belt Trade Size
SilentSync

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
SilentSync(R)
Number of Teeth - Timing Belts
250
Pitch - Timing Belts
8 mm
Industry Number - Timing Belts
W-2000
Teeth Location - Timing Belts
Single Sided
Pitch
8 mm
Item
Industrial Timing Belt
Material
Nitrile Rubber
Number of Teeth
250
Gearbelt Type
SilentSync Helical Offset Tooth
Industry Number
W-2000
Belt Series
SilentSync
Tooth Location
One Side
Belt Material
Nitrile
Tooth Shape
Tire Track
Maximum Operating Temperature
266 Degrees F
Reinforcing Cord Material
Aramid
Minimum Operating Temperature
-22 Degrees F

Description

Industrial Timing Belt, Belt Material Nitrile, Belt Series SilentSync, Industry Number W-2000, Number of Teeth 250, Pitch 8 mm, Pitch Length 2,000 mm, Tooth Location One Side, Top Width 32 mm, Belt Trade Size SilentSync, Length Type Closed Loop, Maximum Operating Temperature 266 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Aramid, Tooth Shape Tire Track

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.