Zoro Homepage

Synchronous Gearbelt, Y-896,112 Teeth

  • Mfr # Y-896

  • Zoro # G2271641


product price: $65.59
/ea

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
SilentSync(R)
Pitch Length - Timing Belts
896 mm
Number of Teeth - Timing Belts
112
Pitch - Timing Belts
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y-896
Zoro #
G2271641
UPC #
037256174384
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
896 mm
Width - Timing Belts
16 mm
Pitch Length
896 mm
Width
16mm
Top Width
16 mm
Belt Trade Size
SilentSync

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
SilentSync(R)
Number of Teeth - Timing Belts
112
Pitch - Timing Belts
8 mm
Industry Number - Timing Belts
Y-896
Teeth Location - Timing Belts
Single Sided
Pitch
8 mm
Number of Teeth
112
Gearbelt Type
SilentSync Helical Offset Tooth
Item
Industrial Timing Belt
Industry Number
Y-896
Material
Nitrile Rubber
Tooth Location
One Side
Belt Material
Nitrile
Belt Series
SilentSync
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
266 Degrees F
Tooth Shape
Tire Track
Reinforcing Cord Material
Aramid

Description

Industrial Timing Belt, Belt Material Nitrile, Belt Series SilentSync, Industry Number Y-896, Number of Teeth 112, Pitch 8 mm, Pitch Length 896 mm, Tooth Location One Side, Top Width 16 mm, Belt Trade Size SilentSync, Length Type Closed Loop, Maximum Operating Temperature 266 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Aramid, Tooth Shape Tire Track

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.