Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Synchronous Pulley, 21MM Belt Width, 8 Millimeter Belt Pitch, 8M-21 Belt Style

  • Mfr # 50G-8M-21-2012

  • Zoro # G512504093


product price: $385.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50G-8M-21-2012
Zoro #
G512504093
UPC #
-
Country of Origin
Italy

Description

Synchronous Pulley; 21MM Belt Width; 8 Millimeter Belt Pitch; 8M-21 Belt Style; 50 Teeth; 24.638MM Face Width; Bushed; 131MM Flange OD; 125.73MM OD; 127.34MM Pitch Diam; Yes Keyway; 14 To 50MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.