Zoro Homepage

Timing Belt, 1000H200

  • Mfr # 20043277

  • Zoro # G612516385


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Pitch
0.5 in
Industry Number
1000H200
Number of Teeth
200
Pitch Length
100 in
Top Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20043277
Zoro #
G612516385
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
100 in
Top Width
2 in
Belt Trade Size
H

Details

Pitch
0.5 in
Item
Industrial Timing Belt
Industry Number
1000H200
Number of Teeth
200
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Belt Material
Compounded Rubber
Belt Series
H
Resistance Properties
Shrinkage/Elongation Resistant
Application
Synchronous Drives

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Positive Drive PD, Industry Number 1000H200, Number of Teeth 200, Pitch 0.5 in, Pitch Length 100 in, Tooth Location One Side, Top Width 2 in, Belt Coating Not Applicable, Belt Trade Size H, Maximum Operating Temperature 160 Degrees F, Outside Length 2,540 mm, Reinforcing Cord Material Fiberglass, Resistance Properties Wear-Resistant, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.