Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 1190 14M 115

  • Mfr # 20262874

  • Zoro # G312924312


product price: $618.99
/ea
Free Shipping & Returns

Key Features

Pitch
14 mm
Top Width
115 mm
Pitch Length
1,190 mm
Number of Teeth
85
Industry Number
1190 14M 115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20262874
Zoro #
G312924312
UPC #
-
Country of Origin
United States

Dimensions

Top Width
115 mm
Pitch Length
1,190 mm
Belt Trade Size
HTD

Details

Pitch
14 mm
Number of Teeth
85
Item
Industrial Timing Belt
Industry Number
1190 14M 115
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-40 Degrees F
Belt Material
Compounded Rubber
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Belt Series
HTD
Application
Synchronous Drives
Resistance Properties
Oil Resistant

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Hawk PD, Industry Number 1190 14M 115, Number of Teeth 85, Pitch 14 mm, Pitch Length 1,190 mm, Tooth Location One Side, Top Width 115 mm, Belt Coating Not Applicable, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Length 1,190 mm, Reinforcing Cord Material Fiberglass, Resistance Properties Oil-Resistant, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.