Zoro Homepage

Timing Belt, 1260XH200

  • Mfr # 20043344

  • Zoro # G212516334


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Industry Number
1260XH200
Pitch Length
126 in
Top Width
2 in
Number of Teeth
144
Pitch
0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20043344
Zoro #
G212516334
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
126 in
Top Width
2 in
Belt Trade Size
XH

Details

Industry Number
1260XH200
Number of Teeth
144
Pitch
0.875 in
Item
Industrial Timing Belt
Reinforcing Cord Material
Fiberglass
Application
Synchronous Drives
Belt Series
XH
Resistance Properties
Shrinkage/Elongation Resistant
Tooth Shape
Trapezoidal
Belt Material
Compounded Rubber
Tooth Location
One Side

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Positive Drive PD, Industry Number 1260XH200, Number of Teeth 144, Pitch 0.875 in, Pitch Length 126 in, Tooth Location One Side, Top Width 2 in, Belt Coating Not Applicable, Belt Trade Size XH, Maximum Operating Temperature 160 Degrees F, Outside Length 3,200 mm, Reinforcing Cord Material Fiberglass, Resistance Properties Wear-Resistant, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.