Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 1260XH300

  • Mfr # 20043356

  • Zoro # G112516465


product price: $600.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
144
Top Width
3 in
Pitch Length
126 in
Industry Number
1260XH300
Pitch
0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20043356
Zoro #
G112516465
UPC #
-
Country of Origin
United States

Dimensions

Top Width
3 in
Pitch Length
126 in
Belt Trade Size
XH

Details

Item
Industrial Timing Belt
Number of Teeth
144
Industry Number
1260XH300
Pitch
0.875 in
Resistance Properties
Shrinkage/Elongation Resistant
Belt Series
XH
Tooth Location
One Side
Belt Material
Compounded Rubber
Reinforcing Cord Material
Fiberglass
Application
Synchronous Drives
Tooth Shape
Trapezoidal

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series XH, Industry Number 1260XH300, Number of Teeth 144, Pitch 0.875 in, Pitch Length 126 in, Tooth Location One Side, Top Width 3 in, Application Synchronous Drives, Belt Trade Size XH, Reinforcing Cord Material Fiberglass, Resistance Properties Shrinkage/Elongation Resistant, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.