Zoro Homepage

Timing Belt, 1400 14M 115

  • Mfr # 20261560

  • Zoro # G312516487


product price: $671.99
/ea
Free Shipping & Returns

Key Features

Pitch Length
1,400 mm
Top Width
115 mm
Pitch
14 mm
Number of Teeth
100
Industry Number
1400 14M 115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20261560
Zoro #
G312516487
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
1,400 mm
Top Width
115 mm
Belt Trade Size
HTD

Details

Item
Industrial Timing Belt
Pitch
14 mm
Number of Teeth
100
Industry Number
1400 14M 115
Resistance Properties
Oil Resistant
Tooth Location
One Side
Application
Synchronous Drives
Maximum Operating Temperature
160 Degrees F
Minimum Operating Temperature
-40 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Series
HTD
Belt Material
Compounded Rubber

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Hawk PD, Industry Number 1400 14M 115, Number of Teeth 100, Pitch 14 mm, Pitch Length 1,400 mm, Tooth Location One Side, Top Width 115 mm, Belt Coating Not Applicable, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Length 1,400 mm, Reinforcing Cord Material Fiberglass, Resistance Properties Oil-Resistant, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.