Zoro Homepage

Timing Belt, 1400 14M 40

  • Mfr # 20261557

  • Zoro # G513039600


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Belt Material
Compounded Rubber
Pitch Length
1,400 mm
Resistance Properties
Oil Resistant
Pitch
14 mm
Top Width
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20261557
Zoro #
G513039600
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
1,400 mm
Top Width
40 mm
Belt Trade Size
HTD

Details

Belt Material
Compounded Rubber
Resistance Properties
Oil Resistant
Pitch
14 mm
Belt Series
HTD
Reinforcing Cord Material
Fiberglass
Item
Industrial Timing Belt
Minimum Operating Temperature
-40 Degrees F
Application
Synchronous Drives
Industry Number
1400 14M 40
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Number of Teeth
100

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series HTD, Industry Number 1400 14M 40, Number of Teeth 100, Pitch 14 mm, Pitch Length 1,400 mm, Tooth Location One Side, Top Width 40 mm, Application Synchronous Drives, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass, Resistance Properties Oil Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.