Zoro Homepage

Timing Belt, 1400H100

  • Mfr # 20043211

  • Zoro # G512516539


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Pitch Length
140 in
Industry Number
1400H100
Pitch
0.5 in
Top Width
1 in
Number of Teeth
280
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20043211
Zoro #
G512516539
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
140 in
Top Width
1 in
Belt Trade Size
H

Details

Item
Industrial Timing Belt
Industry Number
1400H100
Pitch
0.5 in
Number of Teeth
280
Tooth Shape
Trapezoidal
Application
Synchronous Drives
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Series
H
Resistance Properties
Shrinkage/Elongation Resistant
Belt Material
Compounded Rubber

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series H, Industry Number 1400H100, Number of Teeth 280, Pitch 0.5 in, Pitch Length 140 in, Tooth Location One Side, Top Width 1 in, Application Synchronous Drives, Belt Trade Size H, Reinforcing Cord Material Fiberglass, Resistance Properties Shrinkage/Elongation Resistant, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.