Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 14GTR-1190-90

  • Mfr # 20250545

  • Zoro # G512516621


product price: $935.99
/ea
Free Shipping & Returns

Key Features

Pitch Length
1,190 mm
Standards
ISO 9563 Certified
Industry Number
14GTR-1190-90
Pitch
14 mm
Top Width
90 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20250545
Zoro #
G512516621
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
1,190 mm
Top Width
90 mm
Belt Trade Size
GTR

Details

Standards
ISO 9563 Certified
Industry Number
14GTR-1190-90
Pitch
14 mm
Item
Industrial Timing Belt
Number of Teeth
85
Resistance Properties
Antistatic, Oil Resistant, Temperature Resistant
Maximum Operating Temperature
266 Degrees F
Tooth Location
One Side
Reinforcing Cord Material
Aramid
Belt Series
GTR
Minimum Operating Temperature
-22 Degrees F
Belt Material
Compounded Rubber

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series GTR, Industry Number 14GTR-1190-90, Number of Teeth 85, Pitch 14 mm, Pitch Length 1,190 mm, Tooth Location One Side, Top Width 90 mm, Belt Trade Size GTR, Maximum Operating Temperature 266 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Aramid, Resistance Properties Antistatic, Oil Resistant, Temperature Resistant, Standards ISO 9563 Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.