Zoro Homepage

Timing Belt, 14GTR-1260-37

  • Mfr # 20244756

  • Zoro # G312516531


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Standards
ISO 9563 Certified
Top Width
37 mm
Pitch Length
1,260 mm
Number of Teeth
90
Industry Number
14GTR-1260-37
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20244756
Zoro #
G312516531
UPC #
-
Country of Origin
United States

Dimensions

Top Width
37 mm
Pitch Length
1,260 mm
Belt Trade Size
GTR

Details

Standards
ISO 9563 Certified
Number of Teeth
90
Item
Industrial Timing Belt
Industry Number
14GTR-1260-37
Pitch
14 mm
Maximum Operating Temperature
266 Degrees F
Tooth Location
One Side
Belt Material
Compounded Rubber
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Aramid
Resistance Properties
Antistatic, Oil Resistant, Temperature Resistant
Belt Series
GTR

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Falcon PD, Industry Number 14GTR-1260-37, Number of Teeth 90, Pitch 14 mm, Pitch Length 1,260 mm, Tooth Location One Side, Top Width 37 mm, Belt Coating Not Applicable, Belt Trade Size GT, Maximum Operating Temperature 266 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 1,260 mm, Reinforcing Cord Material Aramid, Resistance Properties Anti-Static, Oil-Resistant, UV-Resistant, Standards ISO 9563 Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.