Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 14GTR-1890-20

  • Mfr # 20250562

  • Zoro # G413039670


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Reinforcing Cord Material
Aramid
Pitch
14 mm
Belt Material
Compounded Rubber
Minimum Operating Temperature
-22 Degrees F
Industry Number
14GTR-1890-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20250562
Zoro #
G413039670
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
1,890 mm
Belt Trade Size
GTR
Top Width
20 mm

Details

Reinforcing Cord Material
Aramid
Pitch
14 mm
Belt Material
Compounded Rubber
Minimum Operating Temperature
-22 Degrees F
Industry Number
14GTR-1890-20
Resistance Properties
Antistatic, Oil Resistant, Temperature Resistant
Number of Teeth
135
Tooth Location
One Side
Item
Industrial Timing Belt
Belt Series
GTR
Maximum Operating Temperature
266 Degrees F
Standards
ISO 9563 Certified

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Falcon PD, Industry Number 14GTR-1890-20, Number of Teeth 135, Pitch 14 mm, Pitch Length 1,890 mm, Tooth Location One Side, Top Width 20 mm, Belt Coating Not Applicable, Belt Trade Size GT, Maximum Operating Temperature 266 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 1,890 mm, Reinforcing Cord Material Aramid, Resistance Properties Anti-Static, Oil-Resistant, UV-Resistant, Standards ISO 9563 Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.