Timing Belt, 14GTR-2100-125
Mfr # 20244767
Zoro # G813039690
product price: $1,697.99
/ea
Free Shipping & Returns
Key Features
Reinforcing Cord Material
Aramid
Industry Number
14GTR-2100-125
Top Width
125 mm
Belt Trade Size
GTR
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20244767
Zoro #
G813039690
UPC #
-
Country of Origin
United States
Dimensions
Top Width
125 mm
Belt Trade Size
GTR
Pitch Length
2,100 mm
Details
Reinforcing Cord Material
Aramid
Industry Number
14GTR-2100-125
Tooth Location
One Side
Number of Teeth
150
Item
Industrial Timing Belt
Pitch
14 mm
Minimum Operating Temperature
-22 Degrees F
Belt Series
GTR
Maximum Operating Temperature
266 Degrees F
Belt Material
Compounded Rubber
Standards
ISO 9563 Certified
Resistance Properties
Antistatic, Oil Resistant, Temperature Resistant
Description
Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series GTR, Industry Number 14GTR-2100-125, Number of Teeth 150, Pitch 14 mm, Pitch Length 2,100 mm, Tooth Location One Side, Top Width 125 mm, Belt Trade Size GTR, Maximum Operating Temperature 266 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Aramid, Resistance Properties Antistatic, Oil Resistant, Temperature Resistant, Standards ISO 9563 Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.