Zoro Homepage

Timing Belt, 14GTR-2520-90

  • Mfr # 20250585

  • Zoro # G512516317


product price: $1,415.99
/ea
Free Shipping & Returns

Key Features

Pitch Length
2,520 mm
Standards
ISO 9563 Certified
Industry Number
14GTR-2520-90
Number of Teeth
180
Pitch
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20250585
Zoro #
G512516317
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
2,520 mm
Top Width
90 mm
Belt Trade Size
GTR

Details

Standards
ISO 9563 Certified
Industry Number
14GTR-2520-90
Number of Teeth
180
Pitch
14 mm
Item
Industrial Timing Belt
Belt Series
GTR
Belt Material
Compounded Rubber
Resistance Properties
Antistatic, Oil Resistant, Temperature Resistant
Tooth Location
One Side
Reinforcing Cord Material
Aramid
Maximum Operating Temperature
266 Degrees F
Minimum Operating Temperature
-22 Degrees F

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series GTR, Industry Number 14GTR-2520-90, Number of Teeth 180, Pitch 14 mm, Pitch Length 2,520 mm, Tooth Location One Side, Top Width 90 mm, Belt Trade Size GTR, Maximum Operating Temperature 266 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Aramid, Resistance Properties Antistatic, Oil Resistant, Temperature Resistant, Standards ISO 9563 Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.