Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 14GTR-3304-125

  • Mfr # 20250606

  • Zoro # G912516696


product price: $2,470.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
236
Standards
ISO 9563 Certified
Industry Number
14GTR-3304-125
Top Width
125 mm
Pitch Length
3,304 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20250606
Zoro #
G912516696
UPC #
-
Country of Origin
United States

Dimensions

Top Width
125 mm
Pitch Length
3,304 mm
Belt Trade Size
GTR

Details

Number of Teeth
236
Standards
ISO 9563 Certified
Industry Number
14GTR-3304-125
Item
Industrial Timing Belt
Pitch
14 mm
Reinforcing Cord Material
Aramid
Resistance Properties
Antistatic, Oil Resistant, Temperature Resistant
Maximum Operating Temperature
266 Degrees F
Belt Series
GTR
Minimum Operating Temperature
-22 Degrees F
Belt Material
Compounded Rubber
Tooth Location
One Side

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series GTR, Industry Number 14GTR-3304-125, Number of Teeth 236, Pitch 14 mm, Pitch Length 3,304 mm, Tooth Location One Side, Top Width 125 mm, Belt Trade Size GTR, Maximum Operating Temperature 266 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Aramid, Resistance Properties Antistatic, Oil Resistant, Temperature Resistant, Standards ISO 9563 Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.