Zoro Homepage

Timing Belt, 14GTR-4326-90

  • Mfr # 20668732

  • Zoro # G912516610


product price: $2,272.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
309
Pitch
14 mm
Pitch Length
4,326 mm
Industry Number
14GTR-4326-90
Top Width
90 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20668732
Zoro #
G912516610
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
4,326 mm
Top Width
90 mm
Belt Trade Size
GTR

Details

Number of Teeth
309
Pitch
14 mm
Industry Number
14GTR-4326-90
Item
Industrial Timing Belt
Standards
ISO 9563 Certified
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
266 Degrees F
Belt Material
Compounded Rubber
Resistance Properties
Antistatic, Oil Resistant, Temperature Resistant
Reinforcing Cord Material
Aramid
Belt Series
GTR

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series GTR, Industry Number 14GTR-4326-90, Number of Teeth 309, Pitch 14 mm, Pitch Length 4,326 mm, Tooth Location One Side, Top Width 90 mm, Belt Trade Size GTR, Maximum Operating Temperature 266 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Aramid, Resistance Properties Antistatic, Oil Resistant, Temperature Resistant, Standards ISO 9563 Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.