Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 14GTR-6496-125

  • Mfr # 20661370

  • Zoro # G612516484


product price: $4,741.99
/ea
Free Shipping & Returns

Key Features

Pitch Length
6,496 mm
Pitch
14 mm
Standards
ISO 9563 Certified
Number of Teeth
464
Top Width
125 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20661370
Zoro #
G612516484
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
6,496 mm
Top Width
125 mm
Belt Trade Size
GTR

Details

Pitch
14 mm
Standards
ISO 9563 Certified
Item
Industrial Timing Belt
Number of Teeth
464
Industry Number
14GTR-6496-125
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
266 Degrees F
Reinforcing Cord Material
Aramid
Tooth Location
One Side
Belt Series
GTR
Resistance Properties
Antistatic, Oil Resistant, Temperature Resistant
Belt Material
Compounded Rubber

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series GTR, Industry Number 14GTR-6496-125, Number of Teeth 464, Pitch 14 mm, Pitch Length 6,496 mm, Tooth Location One Side, Top Width 125 mm, Belt Trade Size GTR, Maximum Operating Temperature 266 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Aramid, Resistance Properties Antistatic, Oil Resistant, Temperature Resistant, Standards ISO 9563 Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.