Zoro Homepage

Timing Belt, 14GTR-6636-90

  • Mfr # 20661374

  • Zoro # G312516494


product price: $3,486.99
/ea
Free Shipping & Returns

Key Features

Industry Number
14GTR-6636-90
Top Width
90 mm
Pitch
14 mm
Standards
ISO 9563 Certified
Pitch Length
6,636 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20661374
Zoro #
G312516494
UPC #
-
Country of Origin
United States

Dimensions

Top Width
90 mm
Pitch Length
6,636 mm
Belt Trade Size
GTR

Details

Item
Industrial Timing Belt
Industry Number
14GTR-6636-90
Pitch
14 mm
Standards
ISO 9563 Certified
Number of Teeth
474
Tooth Location
One Side
Reinforcing Cord Material
Aramid
Belt Series
GTR
Resistance Properties
Antistatic, Oil Resistant, Temperature Resistant
Belt Material
Compounded Rubber
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
266 Degrees F

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series GTR, Industry Number 14GTR-6636-90, Number of Teeth 474, Pitch 14 mm, Pitch Length 6,636 mm, Tooth Location One Side, Top Width 90 mm, Belt Trade Size GTR, Maximum Operating Temperature 266 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Aramid, Resistance Properties Antistatic, Oil Resistant, Temperature Resistant, Standards ISO 9563 Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.