Zoro Homepage

Timing Belt, 14GTR-994-37

  • Mfr # 20250533

  • Zoro # G712516773


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Industry Number
14GTR-994-37
Pitch Length
994 mm
Standards
ISO 9563 Certified
Top Width
37 mm
Pitch
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20250533
Zoro #
G712516773
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
994 mm
Top Width
37 mm
Belt Trade Size
GTR

Details

Item
Industrial Timing Belt
Industry Number
14GTR-994-37
Standards
ISO 9563 Certified
Pitch
14 mm
Number of Teeth
71
Maximum Operating Temperature
266 Degrees F
Belt Material
Compounded Rubber
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Reinforcing Cord Material
Aramid
Belt Series
GTR
Resistance Properties
Antistatic, Oil Resistant, Temperature Resistant

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Falcon PD, Industry Number 14GTR-994-37, Number of Teeth 71, Pitch 14 mm, Pitch Length 994 mm, Tooth Location One Side, Top Width 37 mm, Belt Coating Not Applicable, Belt Trade Size GT, Maximum Operating Temperature 266 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 994 mm, Reinforcing Cord Material Aramid, Resistance Properties Anti-Static, Oil-Resistant, UV-Resistant, Standards ISO 9563 Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.