Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 14MGT-1260-125

  • Mfr # 20800101

  • Zoro # G814802934


product price: $1,316.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
Urethane Carbon
Pitch
14 mm
Belt Series
Conti(R) Synchrochain Carbon
Pitch Length
1,260 mm
Top Width
125 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20800101
Zoro #
G814802934
UPC #
-
Country of Origin
Germany

Dimensions

Belt Trade Size
Urethane Carbon
Pitch Length
1,260 mm
Top Width
125 mm

Details

Pitch
14 mm
Belt Series
Conti(R) Synchrochain Carbon
Application
Heavy Duty Applications
Number of Teeth
90
Maximum Operating Temperature
176 Degrees F
Resistance Properties
Acids and Lyes Resistant, Aging Resistant, Fuel Resistant, Grease Resistant, Oil Resistant, Ozone Resistant, Temperature Resistant
Industry Number
14MGT-1260-125
Reinforcing Cord Material
Carbon Fiber
Belt Material
Polyurethane
Item
Industrial Timing Belt
Tooth Location
One Side
Minimum Operating Temperature
-40 Degrees F

Description

Timing Belt, Belt Material Polyurethane, Belt Series Conti(R) Synchrochain Carbon, Industry Number 14MGT-1260-125, Number of Teeth 90, Pitch 14 mm, Pitch Length 1,260 mm, Tooth Location One Side, Top Width 125 mm, Application Heavy Industry, Belt Coating Not Applicable, Belt Trade Size CTD, Length Type Closed Loop, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Length 1,260 mm, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.