Zoro Homepage

Timing Belt, 14MGT-1302-90

  • Mfr # 20909232

  • Zoro # G912516535


product price: $1,027.99
/ea
Free Shipping & Returns

Key Features

Pitch
14 mm
Top Width
90 mm
Number of Teeth
93
Industry Number
14MGT-1302-90
Pitch Length
1,302 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20909232
Zoro #
G912516535
UPC #
-
Country of Origin
Germany

Dimensions

Top Width
90 mm
Pitch Length
1,302 mm
Belt Trade Size
Urethane Carbon

Details

Item
Industrial Timing Belt
Pitch
14 mm
Number of Teeth
93
Industry Number
14MGT-1302-90
Reinforcing Cord Material
Carbon Fiber
Resistance Properties
Acids and Lyes Resistant, Aging Resistant, Fuel Resistant, Grease Resistant, Oil Resistant, Ozone Resistant, Temperature Resistant
Tooth Location
One Side
Minimum Operating Temperature
-40 Degrees F
Belt Material
Polyurethane
Maximum Operating Temperature
176 Degrees F
Belt Series
Conti(R) Synchrochain Carbon
Application
Heavy Duty Applications

Description

Industrial Timing Belt, Belt Material Polyurethane, Belt Series Conti(R) Synchrochain Carbon, Industry Number 14MGT-1302-90, Number of Teeth 93, Pitch 14 mm, Pitch Length 1,302 mm, Tooth Location One Side, Top Width 90 mm, Application Heavy Duty Applications, Belt Trade Size Urethane Carbon, Length Type Closed Loop, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.